Shop All First Aid Kits
Medi-First
First Aid Kit 94 Piece; for Large Vehicle
Mfr # 807M1
Zoro # G9816908
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Contents include: -(1) Medi-Wash Eyewash 4 oz. -(3) Triple Antibiotic Ointment 5 g -(2) Alcohol Prep Pads -(50) 7/8" x 3" Flexible Fabric Bandage -(1) 2" x 5 yd Sterile Conforming Gauze -(10) 2" x 2" Sterile Gauze Pad -(1) Adhesive Tape 1/2" x 5 yd -(1) Triangle Bandage, Non-Sterile -(2) Pairs of Disposable Vinyl Gloves -(1) Ice Pack - small/ boxed -(1) Disposable Tweezer -(1) Burn Spray 3 oz. aerosol -(1) Antiseptic Spray 3oz -(1) Bloodstopper Compress 9" x 5" -(5) Heavyweight Latex Free Woven Fingertip -(5) Heavyweight Latex Free Woven Knuckle -(1) Wire Scissors 4.5" -(10) Aspirin -First Aid Handbook
- First Aid Kit Application General Purpose
- Case Material Metal
- Material Heavy Duty Steel
Product Information
- Brand Medi-First
- MFR # 807M1
- Zoro # G9816908
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9.5" |
Depth | 3" |
Length | 14" |
Details
First Aid Kit Type | Kit |
Includes | Contents include: -(1) Medi-Wash Eyewash 4 oz. -(3) Triple Antibiotic Ointment 5 g -(2) Alcohol Prep Pads -(50) 7/8" x 3" Flexible Fabric Bandage -(1) 2" x 5 yd Sterile Conforming Gauze -(10) 2" x 2" Sterile Gauze Pad -(1) Adhesive Tape 1/2" x 5 yd -(1) Triangle Bandage, Non-Sterile -(2) Pairs of Disposable Vinyl Gloves -(1) Ice Pack - small/ boxed -(1) Disposable Tweezer -(1) Burn Spray 3 oz. aerosol -(1) Antiseptic Spray 3oz -(1) Bloodstopper Compress 9" x 5" -(5) Heavyweight Latex Free Woven Fingertip -(5) Heavyweight Latex Free Woven Knuckle -(1) Wire Scissors 4.5" -(10) Aspirin -First Aid Handbook |
First Aid Kit Application | General Purpose |
Case Material | Metal |
Material | Heavy Duty Steel |
Color | White |
First Aid ANSI Kit Type | II |
Item | Large Metal Vehicle Kit,Great for A SUV |
Description
Large Metal Vehicle Kit,Great for A SUV, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bulk Burn Care Kit, Plastic (019727-0014L)
- LAERDAL SimPad Headset ONLY (200-30950)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- FIRST AID ONLY First Aid First Aid Kit Refill, Paperboard, 1 Person (90643)
- Medi-First First Aid Kits