Shop All EMT Supplies
Medi-First
EMT Utility Scissors, 7-1/2 In. L, Silver
Mfr # 70901-OR
Zoro # G4096294
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Blade End Style Rounded
- Height 1/4"
- Width 5"
- Length 7-1/2"
Product Information
- Brand Medi-First
- MFR # 70901-OR
- Zoro # G4096294
- UPC # 347682709068
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Height | 1/4" |
Width | 5" |
Length | 7-1/2" |
Overall Length | 7 1/2 in |
Details
Item | EMT Utility Scissors |
Color | Orange |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Plastic |
Industry Type | Healthcare |
Blade Material | Stainless steel |
Description
EMT Utility Scissors, Overall Length 7 1/2 in, Color Orange, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Lacquer Deft Stn 12.25Oz (DFT017S/54)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- DICK MEDICAL SUPPLY Strap, 7 ft. L x 2-1/2" W x 3" H, PK3 (47172 USA)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-TE)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- Medi-First EMT Supplies