Shop All First Aid Kits
Medi-First
Bulk CPR Kit, Plastic
Mfr # 35481
Zoro # G4790283
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes CPR Mask with O2 Inlet, (10) Alcohol Pads, (2) Disposable Gloves, Biohazard Bag
- Case Material Plastic
- Height 5 in
- Width 3 1/4 in
Product Information
- Brand Medi-First
- MFR # 35481
- Zoro # G4790283
- UPC # 347682354817
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Size | Child |
Length | 9 in |
Details
First Aid Kit Type | Kit |
Includes | CPR Mask with O2 Inlet, (10) Alcohol Pads, (2) Disposable Gloves, Biohazard Bag |
Case Material | Plastic |
People Served | 10 |
Industry Type | Healthcare |
Number of Components | 14 |
Case Type | Box |
Case Color | White |
Kit Type | Bulk |
Item | CPR Kit |
Disposable | No |
Description
CPR Kit, Size Child, Kit Type Bulk, Number of Components 14, 10 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Height 5 in, Length 9 in, Width 3 1/4 in, Includes CPR Mask with O2 Inlet, (10) Alcohol Pads, (2) Disposable Gloves, Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO PADS, MAXI, REG, FLD, INDV (250IM)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- KEMP USA Elastic Bandage w/ Self-Closure, 2" x 5 Yd Roll, PK 50 (11-047-2)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- ACME UNITED First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box (FAE-6012)
- Medi-First First Aid Kits