Shop All First Aid Kits
Medi-First
ANSI Standard, 50 Person, Plastic Kit, Plastic, 50 Person
Mfr # 768ANSI
Zoro # G0282742
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Plastic
- First Aid ANSI Kit Type II
- People Served Per Kit 50
- Industry Type Healthcare
Product Information
- Brand Medi-First
- MFR # 768ANSI
- Zoro # G0282742
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
Case Material | Plastic |
First Aid ANSI Kit Type | II |
People Served Per Kit | 50 |
Item | ANSI Standard,50 Person,Plastic Kit |
Industry Type | Healthcare |
Description
ANSI Standard,50 Person,Plastic Kit, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 4" X 5 Yd Conforming Gauze Roll, 1 Per Box (FAE-3102)
- EMI Pro Response(TM) Backpack Complete (486)
- PROHEAL Adult Diapers, Medium, Overnight Absorbency, Hook & Loop Closure, 12PK (PH-63063-12PK)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89611)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Bulk CPR Kit, Plastic (35481)
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- Medi-First First Aid Kits