Shop All First Aid Kits
Medi-First
ANSI Standard, 25 Person, Metal Kit, Metal, 25 Person
Mfr # 818ANSI
Zoro # G0282718
product price: $33.15
/ea
Sold in multiples of 12 for $397.80
$397.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Metal
- First Aid ANSI Kit Type II
- People Served Per Kit 25
- Industry Type Healthcare
Product Information
- Brand Medi-First
- MFR # 818ANSI
- Zoro # G0282718
- Country of Origin United States
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
Case Material | Metal |
First Aid ANSI Kit Type | II |
People Served Per Kit | 25 |
Item | ANSI Standard,25 Person,Metal Kit |
Industry Type | Healthcare |
Description
ANSI Standard,25 Person,Metal Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Antibiotics Ointment, PK72 (1184)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- AJAX Softsoap Crisp Clean Scent Antibacterial Liquid Hand Soap 11.25 oz (US03562A)
- MEDI-FIRST Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (74801)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- MEDI-FIRST Body Fluid Clean Up Kit, Plastic Case (89701)
- MEDI-FIRST Bulk CPR Kit, Plastic (35481)
- MEDI-FIRST ANSI Standard, 50 Person, Metal Kit, Metal, 50 Person (807ANSI)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- CELOX Celox BioLogistex Compact Stop Bleeding Kit, 4inX4in Hemostatic Gauze, Tourniquet (CSBKSWT4004)
- Medi-First First Aid Kits