Shop All Medical Equipment Bags & Cases
Medegen Medical Products
Zip Lock Bag, 13x15", 2mL, Clear, PK1000
Mfr # Z2.1315
Zoro # G5660757
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type II
Product Information
- Brand Medegen Medical Products
- MFR # Z2.1315
- Zoro # G5660757
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | Zip Lock Bag,13x15",2mL,Clear,PK1000 |
First Aid ANSI Kit Type | II |
Description
Zip Lock Bag,13x15 In.,2mL,Clear,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- SC JOHNSON Skin Protection Cream, Perfume-Free, Tube, 100mLLTYW, PK 12 (SJNUPW100ML)
- AFS Pants - XXX-Large (Case of 10) (11062)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x8", Clear, 4mL, PK1000 (Z4.0608)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x5", 2mL, White Block, PK1000 (Z2.0305W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- CYNAMED Premium OR Grade Dental Oral Surgery Kit (CYZR-0352)
- Medegen Medical Products Medical Equipment Bags & Cases