Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 6x9", PK1000
Mfr # 49-98
Zoro # G5659810
product price: $55.99
/pk 1000, $0.06/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Height 9 in
- Autoclavable No
- Color Clear
- Width 6 in
Product Information
- Brand Medegen Medical Products
- MFR # 49-98
- Zoro # G5659810
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 9 in |
Width | 6 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Clear |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Seal | Zip Lock |
Bags per Roll/Pack | 100 |
Legend | Biohazard |
Strength Rating | Not Rated |
Product Type | Specimen Transfer Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 100, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- MEDEGEN MEDICAL PRODUCTS Specimen Container, 120mL, Yellow, PK300 (4946)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 12x24", 2.0mL, Red, PK500 (5010)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 64 oz., PK50 (02738A)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 26x30", 1.8mL, Clear, PK100 (8-200)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- Medegen Medical Products Bottles & Jars