Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 6x9", PK1000
Mfr # 4001
Zoro # G5659783
product price: $59.15
/pk 1000, $0.06/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Material LDPE
- Width 6 in
- Autoclavable No
- Color Red
Product Information
- Brand Medegen Medical Products
- MFR # 4001
- Zoro # G5659783
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 9 in |
Width | 6 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Autoclavable | No |
Color | Red |
Thickness | 1.75 mil |
Sterile/Non-Sterile | Non-Sterile |
Bags per Roll/Pack | 10 |
Strength Rating | Not Rated |
Legend | Biohazard |
Seal | Zip Lock |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Red, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SUPPORT STAND WITH CENTER ROD 8X15.5X30 (H18303-0000)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- VESTIL Aluminum Metal Bottle, 2 oz (BTL-MA-2)
- Medegen Medical Products Labware