Shop All Bottles & Jars
Medegen Medical Products
Specimen Transport Bag, 12x15", Red, PK500
Mfr # 4921
Zoro # G5659829
product price: $79.19
/pk 500, $0.16/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Material LDPE
- Color Red
- Width 12 in
- Autoclavable No
Product Information
- Brand Medegen Medical Products
- MFR # 4921
- Zoro # G5659829
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 15 in |
Width | 12 in |
Overall Height | 15 in |
Overall Width | 12 in |
Details
Item | Specimen Transfer Bag |
Material | LDPE |
Color | Red |
Autoclavable | No |
Thickness | 1.75 mil |
Standards | ASTM |
Sterile/Non-Sterile | Non-Sterile |
Strength Rating | Not Rated |
Legend | Biohazard |
Bags per Roll/Pack | 100 |
Seal | Zip Lock |
Product Type | Dual Pouch Specimen Bag |
Closure Type | Zipper |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Red, Material LDPE, Overall Height 15 in, Product Type Dual Pouch Specimen Bag, Overall Width 12 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Not Rated, Bags per Roll/Pack 100, Standards ASTM, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 26x30", 1.8mL, Clear, PK100 (8-200)
- MEDEGEN MEDICAL PRODUCTS Specimen Trnsprt Bag, 6x9", Org/Clr, PK1000 (4075)
- MEDEGEN MEDICAL PRODUCTS Specimn Cntainr, Clikseal(TM), 120cc, PK300 (01063)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- Medegen Medical Products Bottles & Jars