Shop All Bottles & Jars
Medegen Medical Products
Autoclave Bag, 24x36", 1.75mL, Clear, PK200
Mfr # 5142.F
Zoro # G5653151
product price: $101.99
/pk 200, $0.51/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 to 16 gal
- Material LDPE
- Width 24 in
- Thickness 1.75 mil
Product Information
- Brand Medegen Medical Products
- MFR # 5142.F
- Zoro # G5653151
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Width | 24 in |
Details
Item | Autoclavable Biohazard Bags |
Capacity | 13 to 16 gal |
Material | LDPE |
Thickness | 1.75 mil |
Description
Capacity 13 to 16 gal, Thickness 1.75 mil, Width 24 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YN)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23, 1.75mL, Buff, PK200 (5119)
- WAHL Bravura Lithium Clipper - Turquoise (WA0425 19)
- Medegen Medical Products Bottles & Jars