Shop All Keyed Padlocks
Medeco
Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Hardened Steel Shackle
Mfr # 5004832-T-26-DL-P
Zoro # G5105716
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 7/16 in
- Body Color Silver
Product Information
- Brand Medeco
- MFR # 5004832-T-26-DL-P
- Zoro # G5105716
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 1/4 in |
Shackle Width | 5/16 in |
Body Width | 1 5/8 in |
Body Height | 4 7/8 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/4 in, Shackle Width 5/16 in, Shackle Material Hardened Steel, Body Height 4 7/8 in, Body Width 1 5/8 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25 (U38801.012.0325)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5000)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- MEDECO Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Hardened Steel Shackle (5004734-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-P)
- BRINKS Keyed Different Padlock, Brass, 60mm, High Security (171-60001)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- ABUS Abus: 797 C Key Storage 4 Dial w/Shackle (ABS-10797)
- Medeco Keyed Padlocks