Shop All Deadbolt Locks
Medeco
Deadbolt, Double, 2-3/4 in. Backset, 2 Keys
Mfr # 11C626-T-26-DL-S
Zoro # G5105847
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Product Information
- Brand Medeco
- MFR # 11C626-T-26-DL-S
- Zoro # G5105847
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys, Material Brass/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 12in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H3050S)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0254)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Silver (11JC603-26-DLT)
- MEDECO MEDECO:Residential BiLevel CAPTIVE Deadbolt - 2-3/8" - Gold (11JR533-05-DLT)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- MEDECO MEDECO:Maxum BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JR604-26-DLT)
- MEDECO MEDECO:Maxum M3 Commercial BiAxial - Single Deadbolt - Backset 2-3/4" - 26 - Satin Chrome (11TC604-26-DLT)
- MEDECO MEDECO Residential BiLevel - Single Deadbolt - 13 - Oil Rubbed Bronze (11JR603-13-DLT)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Satin Nickel (RB-YRD540-WV-619)
- Medeco Deadbolt Locks and Deadlatches