Shop All Stem Casters
Medcaster
5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb
Mfr # TG05TPP281SWTS02
Zoro # G8299919
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 3 in
- Mounting Height 152MM
- Load Rating 246 lb
Product Information
- Brand Medcaster
- MFR # TG05TPP281SWTS02
- Zoro # G8299919
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 152MM |
Stem Length | 1 in |
Thread Size | 13NC |
Overall Height | 5 63/64 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 in |
Wheel Dia. | 5 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 63/64 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLGR01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- Medcaster Stem Casters