Shop All Plate Casters
Medcaster
5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb
Mfr # NG05QDP125RGTP01
Zoro # G8092274
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 265 lb
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Product Information
- Brand Medcaster
- MFR # NG05QDP125RGTP01
- Zoro # G8092274
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 174MM |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | None- Rigid Caster |
Description
Rigid, Standard Plate Caster, Load Rating 265 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- VESTIL Steel Tensioner Tool (PKG-ST)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 240 lb (NG04QDP125TLTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 265 lb (NG05QDP125SWTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH06AMP125TLTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb (SS03AMX125TLTP01)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- Medcaster Plate Casters