Shop All Plate Casters
Medcaster
4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 240 lb
Mfr # NG04QDP125DLTP01
Zoro # G8093175
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 240 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
Product Information
- Brand Medcaster
- MFR # NG04QDP125DLTP01
- Zoro # G8093175
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Height | 146MM |
Mounting Bolt Dia. | 5/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type Directional Lock, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1601DTX12)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 265 lb (NG05QDP125SWTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb (SS03AMX125TLTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 265 lb (NG05QDP125DLTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 190 lb (CH03AMP125SWTP01)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- Medcaster Plate Casters