Shop All Plate Casters
Medcaster
3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb
Mfr # RZ03TPP090SWTP05
Zoro # G8092308
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 140 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 7/8 in
Product Information
- Brand Medcaster
- MFR # RZ03TPP090SWTP05
- Zoro # G8092308
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 7/8 in |
Mounting Plate Size | 1.85 in X 2.36 in |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 103MM |
Description
Swivel, Standard Plate Caster, Load Rating 140 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook - 365 Lb. Capacity (14924)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- MEDCASTER 3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb (SS03AMX125TLTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 220lb (SS05AMX125SWTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH05AMP125SWTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH06AMP125TLTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLTP01)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (P12S-PB060B-P3-001)
- Medcaster Casters