Shop All Stem Casters
Medcaster
3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb
Mfr # TM03PYP281SWTS15
Zoro # G8299797
original price:
$32.80
14% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/16 in
- Mounting Height 95MM
- Load Rating 165 lb
Product Information
- Brand Medcaster
- MFR # TM03PYP281SWTS15
- Zoro # G8299797
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/16 in |
Mounting Height | 95MM |
Stem Length | 19/32 in |
Thread Size | M10 |
Caster Stem Size | M10 x 19/32 in |
Wheel Dia. | 3 in |
Stem Dia. | M10 |
Overall Height | 3 3/4 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 5/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 3/4 in Mounting Height, Precision Ball, M10 x 19/32 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Storable Weld-On Truck Tie Down Winch (Bottom Mount) (TW410)
- AZTEC LIFTING HARDWARE Hook Eye Grab 1/4 G43 CS SC (HEG014)
- WESCO Pumping Pedal Assembly Kit (050750)
- DAYTON Load Chain Hoist (GGS_56980)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- Medcaster Casters