Shop All Stem Casters
Medcaster
3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb
Mfr # TM03PYP281SWTS06
Zoro # G8299806
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/16 in
- Mounting Height 95MM
- Load Rating 165 lb
Product Information
- Brand Medcaster
- MFR # TM03PYP281SWTS06
- Zoro # G8299806
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/16 in |
Mounting Height | 95MM |
Stem Length | 1 in |
Thread Size | 16NC |
Caster Stem Size | 1"-16 x 1 in |
Overall Height | 3 3/4 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 3 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 5/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 3/4 in Mounting Height, Precision Ball, 1 In.-16 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Clvs Grb Chrmt/Yel 1/4In (N830-316)
- KEEPER Bungee Cord Reel, Marine Grade, 1/2 in. x 150 feet (6179)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8C1P6)
- HAMILTON Mort Wheel, 14X3 1Rb (W-1430-R-1)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLGR01)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- Medcaster Stem Casters