Shop All Stem Casters
Medcaster
3" X 1" Non-Marking Rubber Performa Swivel Caster, No Brake, Loads Up To 140 lb
Mfr # OP03PRN100SWTS06
Zoro # G8093839
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Donut
- Wheel Width 1 in
- Mounting Height 109MM
- Load Rating 140 lb
Product Information
- Brand Medcaster
- MFR # OP03PRN100SWTS06
- Zoro # G8093839
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 109MM |
Stem Length | 1 in |
Thread Size | 16NC |
Wheel Dia. | 3 in |
Overall Height | 4 19/64 in |
Caster Stem Size | 1"-16 x 1 in |
Stem Dia. | 3/8 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 19/64 in Mounting Height, Precision Ball, 1 In.-16 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- ERIEZ Pull Test Kit, Digital Scale Only (470697)
- CM WeldOn Grab Hook, 30 Grade, 2650 Lb Working Load Limit, 38 In, Forged Steel (90304)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- SERVICE CASTER 2 Inch Gloss Black Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-GB-516-4)
- Medcaster Casters