Shop All Bolt Hole Casters
Medcaster
3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb
Mfr # CN03NRP100SWHK04
Zoro # G7252796
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 175 lb
- Number of Wheels 1
- Wheel/Tread Material Neoprene (Flat)
- Wheel/Tread Hardness Rating Soft
Product Information
- Brand Medcaster
- MFR # CN03NRP100SWHK04
- Zoro # G7252796
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 4 in |
Wheel Dia. | 3 in |
Mounting Height | 102MM |
Wheel Width | 1 in |
Swivel Radius | 2 13/16 in |
Bolt Hole Dia. | 1/2 in |
For Axle Dia. | 5/16 in |
Description
Debris-Resistant Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Bright Chrome Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 1 Number of Wheels, Precision Ball, 4 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Neoprene Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- GUARDIAN EQUIPMENT Wall Jack (2601)
- KINEDYNE Vertical E-Track (2019GRA)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- ZORO SELECT Kngpn Swivel Caster, Nyln, 2 in, 165 lb, Blk (LRA-POA 50G)
- Medcaster Casters