Shop All Plate Casters
Medcaster
3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb
Mfr # SS03AMX125TLTP01
Zoro # G7808117
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 165 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
Product Information
- Brand Medcaster
- MFR # SS03AMX125TLTP01
- Zoro # G7808117
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 113MM |
Description
Swivel, Standard Plate Caster, Load Rating 165 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1000ft, Yllw, 122lb., Polyprpylne (610080-01000-111)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Heavy Bump-Release Gray (20099BR)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- EKKO Key, For Use With EB12E-138 (EB12E-138 / GB/T1096-2003)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 200 lb (NG03QDP125DLTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb (NG05QDP125RGTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH05AMP125SWTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 240lb (SS06AMX125SWTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWTP01)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- Medcaster Casters