Shop All Bolt Hole Casters
Medcaster
2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb
Mfr # CN02NRP100TLHK04
Zoro # G9195639
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Kingpinless Caster with 4-Position Directional Lock
- Load Rating 125 lb
- Wheel/Tread Material Neoprene (Flat)
- Number of Wheels 1
Product Information
- Brand Medcaster
- MFR # CN02NRP100TLHK04
- Zoro # G9195639
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 2 43/64 in |
Wheel Dia. | 2 in |
Mounting Height | 68MM |
Wheel Width | 1 in |
Swivel Radius | 2 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 125 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 2 43/64 in Mounting Height, 2 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 64 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- KEEPER Adjustable Tarp Strap, 35 In L, Black (06268)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- VESTIL 5 Step Cross-Over Ladder 48"H x 50"W Yellow Powder Coat Steel (COL-5-46-44)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH06AMP125TLHK01)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- Medcaster Casters