Shop All Stem Casters
Medcaster
2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb
Mfr # CN02NRP100SWGR01
Zoro # G8299815
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 1 in
- Mounting Height 68MM
- Load Rating 125 lb
Product Information
- Brand Medcaster
- MFR # CN02NRP100SWGR01
- Zoro # G8299815
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 68MM |
Stem Length | 7/8 in |
Overall Height | 2 43/64 in |
Wheel Dia. | 2 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/8 in x 7/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Neoprene Wheel/Tread Material, 2 43/64 in Mounting Height, Precision Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0448 Braided Cotton/Polyester Clothesline - 7/32" x 200', White (3008.0448)
- US CARGO CONTROL 1" Bent Lashing Ring w/ Mounting Clip (FH21441B)
- ZORO SELECT Utility Cart, Aluminum, Flat, 2 Shelves, 1,000 lb (1420)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLGR01)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- Medcaster Casters