Shop All Check Valves
Mecline
3/8" FNPT Spring Check Valve
Mfr # CV3-40038
Zoro # G5529456
original price:
$35.97
13% off
new price: $31.29
/ea
$31.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 15/16"
- Connection Type FNPT x FNPT
- Body Material Brass
- Flow Design Single
Product Information
- Brand Mecline
- MFR # CV3-40038
- Zoro # G5529456
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 15/16" |
Width | 1-1/16" |
Length | 2-21/64" |
Pipe or Tube Size - Check Valves | 3/8 in |
Size | 3/8" |
Overall Height | 1-1/16" |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Piston, Body Material - Valves Brass, Buna-N, Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 194 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 5,800 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Apex Soap Dispenser, Chrm (RP93100)
- KOHLER Manual Flushometer Valve For 1.0 Gpf Washdown Urinal (76319-CP)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- MECLINE 1/2" FNPT Spring Check Valve (CV3-40012)
- MECLINE 1/4" FNPT Spring Check Valve (CV3-31014)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- SANITUBE T316 Check Valve, 2-1/2" Clamp (TCCV-250)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-B)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- Mecline Check Valves