Shop All Cold Weather Gloves
Mechanix Wear
Winter Work Gloves, PR
Mfr # LDMP-XW75-011
Zoro # G706904524
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Cuff Material Leather
- Insulated Yes
- Glove Hand Style Left and Right
- Sold As Pair
Product Information
- Brand Mechanix Wear
- MFR # LDMP-XW75-011
- Zoro # G706904524
- UPC # 781513663486
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Glove Length | 12 in |
Cuff Length | 1 1/2 in |
Description
Winter Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating 221, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Large (FRGGSA-05-010)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- MECHANIX WEAR Winter Work Gloves, PR (CWKCVU-75-008)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-008)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- BIG TIME PRODUCTS Mens True Grip Winter Extra Large Hi-Viz Yellow Glove (243615)
- Mechanix Wear Cold Weather Gloves