Shop All Cold Weather Gloves
Mechanix Wear
Winter Work Gloves, PR
Mfr # LDMP-XW75-010
Zoro # G206904529
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Palm Material Leather
- Glove Hand Style Left and Right
- Leather Palm Process Grain
- Stitching Material Polyester
Product Information
- Brand Mechanix Wear
- MFR # LDMP-XW75-010
- Zoro # G206904529
- UPC # 781513663479
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Glove Length | 12 in |
Cuff Length | 1 1/2 in |
Description
Winter Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating 221, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Jacket , L , Tan , Tychem(R) 5000 , Hook and Loop (C3670TTNLG0006JF)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3103R21-200)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1830ST)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 12, PR (CWKMG-58-012)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-009)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- Mechanix Wear Cold Weather Gloves