Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Tan/Red, 11, PR
Mfr # WS-FLX-011
Zoro # G600948235
product price: $41.49
/pr
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Color Tan/Red
- Cuff Material Cowhide
- Palm Material Cowhide Leather
- Series Torch Pulse
- Cuff Color Red
Product Information
- Brand Mechanix Wear
- MFR # WS-FLX-011
- Zoro # G600948235
- UPC # 781513653852
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 11 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Thumb Style Keystone, Glove Cut Gunn, Glove Size 11, Color Tan/Red, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- MECHANIX WEAR Welding Gloves, Tan/Red, 8, PR (WS-FLX-008)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- BDG Welding Glove TIG Grain Deerskin, Size XL (64-1-1741-12)
- Mechanix Wear Welding Gloves