Shop All Welding Gloves
Mechanix Wear
Welding Gloves, Black, 11, PR
Mfr # WS-PLS-011
Zoro # G100920892
original price:
$31.19
24% off
new price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ID Panel No
- Series Torch Pulse
- Cuff Color Black
- Palm Material Goatskin Leather
- Includes Pinch Point Protection No
Product Information
- Brand Mechanix Wear
- MFR # WS-PLS-011
- Zoro # G100920892
- UPC # 781513653753
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 11 |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Thumb Style Keystone, Glove Cut Gunn, Glove Size 11, Color Black, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Bushing, FNPTxMNST, 1-1/2 Inx3 In (FM1530F)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, XS (N10556)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-PLS-008)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- MECHANIX WEAR Welding Gloves, Black, 12, PR (WS-PLS-012)
- MECHANIX WEAR Welding Gloves, Tan/Red, 8, PR (WS-FLX-008)
- AZUSA SAFETY Welderbest Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, XL (WMIG)
- Mechanix Wear Welding Gloves