Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, L, Black, PR
Mfr # MG-F55-010
Zoro # G3590255
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations
- Finger Style Full Finger
Product Information
- Brand Mechanix Wear
- MFR # MG-F55-010
- Zoro # G3590255
- UPC # 781513617632
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | L |
Length | 12" |
Details
Description
Tactical Glove, L, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Spandex(R) and Foam Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, 2XL, 11" L, PR (MPT-88-012)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size S (63-1-901-S)
- Mechanix Wear Tactical Gloves