Shop All Tactical Gloves
Mechanix Wear
Tactical Glove, 2XL, Black, PR
Mfr # MG-F55-012
Zoro # G3590273
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Foam
- Length 12"
- Knuckle Padding Material Spandex(R) and Foam
- Cut Gunn
- Temp. Range 32 to 200 Degrees F
Product Information
- Brand Mechanix Wear
- MFR # MG-F55-012
- Zoro # G3590273
- UPC # 781513617656
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 12" |
Size | 2XL |
Details
Lining | Foam |
Knuckle Padding Material | Spandex(R) and Foam |
Item | Tactical Glove |
Cut | Gunn |
Temp. Range | 32 to 200 Degrees F |
Palm Construction | Seamless |
Thumb Style | Straight |
Stitching Material | Nylon |
Standards | CE, 3121 EN 388 / EN420 |
Color | Black |
Closure Type | TPR |
Palm Material | Synthetic Leather |
Finger Style | Full Finger |
Back Material | Trekdry(R) |
Application | Military, Law Enforcement, Shooting Sport, Maintenance Repair Operations |
Cuff | Hook-and-Loop |
Features | Secure Fit, Machine Washable, Comfortable, Hook & Loop Closure, Reinforced Fingertip, Anti-static, Breathable |
Description
Tactical Glove, 2XL, Black, 12 in, Hook-and-Loop Cuff, Lining Foam, Synthetic Leather Palm Material, Spandex(R) Back Material, Spandex(R) and Foam Knuckle Padding Material, Nylon Stitching Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- STOPOUT Lockout/Tagout Kit, Red, Nylon, Pouch Case (KSK115)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 6XL, Reg (HVV046)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MG-F55-011)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP-F55-009)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- Mechanix Wear Gloves & Hand Protection