Shop All Cut-Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR
Mfr # S25EP-33-009
Zoro # G308363514
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
- Standards ANSI, EN 388
- Knit Material HPPE
Product Information
- Brand Mechanix Wear
- MFR # S25EP-33-009
- Zoro # G308363514
- UPC # 781513671078
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 12 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
SpeedKnit(TM) S25EP33, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- ALLEGRO INDUSTRIES Respirator Storage Bag, 14" L x 16" W (2000)
- SKECHERS Athletic Shoes, 7, EE, Black, Plain, PR (76551EW -BLK 7)
- STRANCO Die-Cut Refl. Letter Label, F, 4In H, PK5 (DWR-4-F-5)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR (S25EP-33-007)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SFF-X91-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-03-011)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- Mechanix Wear Cut-Resistant Gloves