Shop All Cut-Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR
Mfr # S2EP-33-008
Zoro # G608363511
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A3
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
- Standards ANSI, EN 388
Product Information
- Brand Mechanix Wear
- MFR # S2EP-33-008
- Zoro # G608363511
- UPC # 781513659083
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 12 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
SpeedKnit(TM) S2EP33, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- HANDGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, L, 1000 PK, Clear (303363213)
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (CKGBK-200)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S2EP-33-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S2EP-33-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XS, 1 PR (93847XS)
- Mechanix Wear Gloves & Hand Protection