Shop All Cut-Resistant Gloves
Mechanix Wear
SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR
Mfr # S25EP-33-007
Zoro # G808363519
original price:
$11.19
10% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
- Standards ANSI, EN 388
- Knit Material HPPE
Product Information
- Brand Mechanix Wear
- MFR # S25EP-33-007
- Zoro # G808363519
- UPC # 781513671054
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 12 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
SpeedKnit(TM) S25EP33, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, 2XL Size (FMT95XXL)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S25EP-33-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S25EP-33-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- XBARRIER A7 Cut Resistant, Gray Textreme, Luxfoam Coated Glove, L (CA7588RL12)
- Mechanix Wear Gloves & Hand Protection