Shop All Anti-Vibration Gloves
Mechanix Wear
SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR
Mfr # S85CJ-06-008
Zoro # G208363553
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ANSI/ISEA 138, EN 388, EN 407
- Insulated No
- ANSI/ISEA Cut Level A5
- Glove Length 12 in
- Glove Hand Style Left and Right
Product Information
- Brand Mechanix Wear
- MFR # S85CJ-06-008
- Zoro # G208363553
- UPC # 781513671269
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M ( 8 ) |
Glove Length | 12 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
SpeedKnit(TM) M-Pact(R) FR S85CJ06, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- DUNLOP Size 12 Men's Plain Rubber Boot, Blue (8908500)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S85CJ-06-009)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR (S85CJ-06-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- MECHANIX WEAR GLV ORIG LRG BLU 1PR (MECMG-03-010)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- IMPACTO Impact Gloves, M, Bl/Gr, Fingerless, PR (50110110030)
- Mechanix Wear Anti-Vibration Gloves