Shop All Tactical Gloves
Mechanix Wear
Specialty Vent Covert Tactical Glove, 2XL, Black, PR
Mfr # MSV-55-012
Zoro # G3782760
product price: $19.45
/pr
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Law Enforcement, Military, Shooting Sports
Product Information
- Brand Mechanix Wear
- MFR # MSV-55-012
- Zoro # G3782760
- UPC # 781513635216
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 6-17/64" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Law Enforcement, Military, Shooting Sports |
Finger Style | Full Finger |
Closure Type | Thermoplastic Rubber |
Back Material | Mesh, TPR Pad |
Thumb Style | Keystone |
Standards | CE, EN 388: 2016 3121 |
Lining | Unlined |
ANSI/ISEA Abrasion Level | 3 |
Cut-Resistant Material | None |
ANSI/ISEA Cut Level | 1 |
Grade of Leather | Synthetic Leather |
Cut | Clute |
Stitching Material | Polyester/Nylon |
Palm Construction | Perforated Synthetic Leather |
Description
Tactical Glove, 2XL, Black, 6 17/64 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Synthetic Leather Back Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards CE EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXL)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR (FFTAB-72-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MP3-72-012)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MFF-F55-009)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, XL, Covert Black, PR (MP2-55-011)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTGBLK-24-L)
- Mechanix Wear Gloves & Hand Protection