Shop All Tactical Gloves
Mechanix Wear
Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR
Mfr # MSD-72-012
Zoro # G2109998
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Coyote tan
- Cuff Rubberized Safety
- Palm Material AX Suede
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MSD-72-012
- Zoro # G2109998
- UPC # 781513635216
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | Coyote tan |
Cuff | Rubberized Safety |
Palm Material | AX Suede |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 0 |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Knuckle Padding Material | Tricot |
Back Material | Trekdry(R) |
Thumb Style | Straight |
Standards | CE EN 388, EN 420 |
Temp. Range | 32 Degrees to 200 Degrees F |
Lining | Tricot |
Cut | Clute |
Description
Tactical Glove, 2XL, Coyote Tan, 11 in, Rubberized Safety Cuff, Lining Tricot, AX Suede Palm Material, TrekDry(R) Back Material, Tricot Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Gasoline Label, Pk5 (D40AP)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, XL, 10" L, PR (MSV-72-011)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, 2XL, 11" L, PR (TSCR-55-012)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan/PR (HDG-F72-011)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- Mechanix Wear Gloves & Hand Protection