Shop All Tactical Gloves
Mechanix Wear
Specialty 0.5mm Covert Tactical Glove, Black, XL, 10" L, PR
Mfr # MSD-55-011
Zoro # G0955619
product price: $23.45
/pr
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Cuff Hook-and-Loop
- Palm Material AX Suede
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MSD-55-011
- Zoro # G0955619
- UPC # 781513635155
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 10" |
Details
Description
Tactical Glove, XL, Black, 10 in, Hook-and-Loop Cuff, Lining Tricot, AX Suede Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-4JG29)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- HONEYWELL NORTH NorthGripN Hot Mill Glove, Nitrile NPattern , Knit Wrist, 517147, 12Pair (51/7147)
- STRIDE Ice Traction Cleat Overshoe, 13 1/2-16, PR (STRIDE50)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, S, Black, 5-1/8" L, PR (MSV-55-008)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR Tactical Glove, L, Covert Black/PR (HDG-F55-010)
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, M, Black, 5-7/16" L, PR (MSV-55-009)
- MECHANIX WEAR Pursuit E5 Covert Tactical Glove, Black, XL, 10" L, PR (TSCR-55-011)
- Mechanix Wear Gloves & Hand Protection