Shop All Tactical Gloves
Mechanix Wear
Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR
Mfr # MSD-55-008
Zoro # G0955512
product price: $24.85
/pr
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Cuff Hook-and-Loop
- Palm Material AX Suede
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MSD-55-008
- Zoro # G0955512
- UPC # 781513635124
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | AX Suede |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 0 |
Standards | CE EN 388, EN 420 |
Thumb Style | Straight |
Lining | Tricot |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Stitching Material | Nylon |
Cut | Clute |
Temp. Range | 32 Degrees to 200 Degrees F |
Back Material | Trekdry(R) |
Description
Tactical Glove, S, Black, 7 in, Hook-and-Loop Cuff, Lining Tricot, AX Suede Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, S, PK6 (C3275TTNSM000600)
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- MECHANIX WEAR Tactical Glove, 2XL, Covert Black/PR (HDG-F55-012)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, M, 8" L, PR (MG-72-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Medium (MPT-55-009)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- Mechanix Wear Gloves & Hand Protection