Shop All Tactical Gloves
Mechanix Wear
Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR
Mfr # MSD-55-009
Zoro # G0955573
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Cuff Hook-and-Loop
- Palm Material AX Suede
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # MSD-55-009
- Zoro # G0955573
- UPC # 781513635131
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8 in |
Details
Description
Tactical Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Tricot, AX Suede Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP3-F55-010)
- MECHANIX WEAR Tactical Glove, M, Coyote Tan/PR (HDG-F72-009)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MFF-F55-011)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MG-F55-008)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MFF-F55-009)
- MECHANIX WEAR The Original® Tactical Glove, Gray, 2XL, 11" L, PR (MG-88-012)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- Mechanix Wear Tactical Gloves