Shop All Tactical Gloves
Mechanix Wear
Recon Covert Tactical Glove, Black, L, 9" L, PR
Mfr # TSRE-55-010
Zoro # G0955637
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Cuff Hook-and-Loop
- Palm Material Leather
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Product Information
- Brand Mechanix Wear
- MFR # TSRE-55-010
- Zoro # G0955637
- UPC # 781513630570
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Leather |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Grade of Leather | Premium |
Cut | Clute |
Cut-Resistant Material | None |
Lining | Tricot |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Stitching Material | Nylon |
Thumb Style | Straight |
Back Material | Spandex(R) |
Standards | UL/cUL 705, AMCA Sound and Air |
Description
Tactical Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Tricot, Hair Sheep Leather Palm Material, Spandex(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, 2XL, 11"L, PR (MG-77-012)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MP3-F55-009)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MFF-F55-009)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, 2XL, 11" L, PR (MSD-72-012)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan/PR (HDG-F72-011)
- Mechanix Wear Gloves & Hand Protection