Shop All Tactical Gloves
Mechanix Wear
Pursuit E5 Covert Tactical Glove, Black, 2XL, 11" L, PR
Mfr # TSCR-55-012
Zoro # G1861997
product price: $32.49
/pr
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Cuff Rubberized Safety
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
Product Information
- Brand Mechanix Wear
- MFR # TSCR-55-012
- Zoro # G1861997
- UPC # 781513630648
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 11" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Rubberized Safety |
Palm Material | Synthetic Leather |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Cut-Resistant Material | Kevlar(R) |
ANSI/ISEA Cut Level | 3 |
Back Material | Stretch Spandex(R) |
Standards | CE 5, CE EN 388, EN 420 |
Knuckle Padding Material | Spandex |
ANSI/ISEA Abrasion Level | 0 |
Temp. Range | 32 Degrees to 200 Degrees F |
Lining | Tricot |
Cut | Clute |
Thumb Style | Straight |
Grade of Leather | Synthetic Leather |
Stitching Material | Nylon |
Description
Tactical Glove, 2XL, Black, 11 in, Rubberized Safety Cuff, Lining Tricot, Synthetic Leather Palm Material, Stretch Spandex(R) Back Material, Spandex Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE 5, CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- SIGNMISSION OSHA Notice Sign, 18" Height, 24" Width, Rigid Plastic, Non-Hazardous Waste Area Sign, Landscape (OS-NS-P-1824-L-15073)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- BRADY Label, 1 in W, White (M6-174-593)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan/PR (HDG-F72-011)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MFF-F55-009)
- Mechanix Wear Tactical Gloves