Shop All Welding Gloves
Mechanix Wear
MIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # HRL-05-012
Zoro # G9663895
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Glove Length 10 in
- Thumb Style Keystone
- Glove Cut Gunn
- Color Beige/Black
Product Information
- Brand Mechanix Wear
- MFR # HRL-05-012
- Zoro # G9663895
- UPC # 781513646090
- Country of Origin Viet Nam
- Category Welding Gloves
Dimensions
Glove Length | 10 in |
Glove Size | 2XL |
Cuff Length | 1 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Shirred Slip-On, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Kovenex, Glove Back Material Kevlar(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Children At Play Sign, TM164J (TM164J)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- MECHANIX WEAR Welding Gloves, Tan/Red, 10, PR (WS-FLX-010)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- MECHANIX WEAR Welding Gloves, Black, 8, PR (WS-REG-008)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, M, PR (ARCMIG-00-009)
- Mechanix Wear Welding Gloves