Shop All Mechanics Gloves
Mechanix Wear
Mechanics Style Gloves, Black, XL/11, PR
Mfr # CWKH15-05-011
Zoro # G810437109
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Elastic
- Finger Coverage Full Finger
- Insulated Yes
- Standards EN 388, EN 511
Product Information
- Brand Mechanix Wear
- MFR # CWKH15-05-011
- Zoro # G810437109
- UPC # 781513673256
- Country of Origin Cambodia
- Category Mechanics Gloves
Dimensions
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Style Gloves, Additional Hazard Protection Cold-Insulated, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material PrimaLoft Gold, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- ANSELL TouchNTuff 69-318, Latex Exam Gloves, 4.7 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (69-318)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/530, PR (CWKH15-05-530)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- MECHANIX WEAR Mechanics Style Gloves, Black, S/8, PR (CWKH15-05-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MFF-02-012)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- MECHANIX WEAR The Original Gloves Large Covert Black 9" L (WPL654-L-CVT)
- TILLMAN Mechanics Gloves, S, Black/White, Spandex/Nylon (1470S)
- Mechanix Wear Gloves & Hand Protection