Shop All Mechanics Gloves
Mechanix Wear
Mechanics Impact Gloves, M, Black, Trekdry(R)
Mfr # MPT-P58-009
Zoro # G5932287
product price: $32.45
/pr
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation
- Palm Construction Synthetic Leather
- Back Material Trekdry(R)
- Palm Material Synthetic Leather
Product Information
- Brand Mechanix Wear
- MFR # MPT-P58-009
- Zoro # G5932287
- UPC # 781513622506
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Details
Item | Mechanics Gloves |
Color | Black |
Application | Automotive, Construction, Heavy Equipment Operator, Home Improvement, Maintenance and Repair, Towing, Transportation |
Palm Construction | Synthetic Leather |
Back Material | Trekdry(R) |
Palm Material | Synthetic Leather |
Thumb Style | Wing |
Stitching Material | Nylon |
Finger Style | Full Finger |
Cuff | Hook-and-Loop |
Lining | Tricot |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | TPR Impact-Resistant |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, IRUV 5.0 Polycarbonate Lens, Uncoated (JR0150ID)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 050)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black, Trekdry(R) (MPT-P58-008)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Stretch Nylon/Neoprene (G-EXMPRE-04-L)
- Mechanix Wear Mechanics Gloves