Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Yellow, 8, PR
Mfr # MFF-01-008
Zoro # G2735628
product price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Glove Lining Material Unlined
- Glove Length 8 1/2 in
- Standards CE, EN388:2016 2121X
- Finger Coverage Full Finger
Product Information
- Brand Mechanix Wear
- MFR # MFF-01-008
- Zoro # G2735628
- UPC # 781513106556
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | S (8) |
Glove Length | 8 1/2 in |
Size- Numeric | 8 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1512)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- MECHANIX WEAR Mechanics Gloves, Yellow, 9, PR (MFF-01-009)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MFF-01-012)
- MECHANIX WEAR Mechanics Gloves, Yellow, 11, PR (MFF-01-011)
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- MECHANIX WEAR Mechanics Gloves, S, Brown, DuraHide Leather (LD-C75-008)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Gray (MPT-08-011)
- MILWAUKEE TOOL Fingerless Work Gloves - Large, Large, Red/Black/Gray (48-22-8742)
- Mechanix Wear Mechanics Gloves