Mechanix Wear

Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R)


product price: $25.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Cuff Style Shirred Slip-On
  • Glove Length 9 1/4 in
  • Application Construction, Carpentry, General Work, Home Improvement, Woodwork
  • Palm Construction Leather
See all product information

Product Information

Dimensions

Glove Size XL (11)
Glove Length 9 1/4 in
Size- Numeric 11
Size- Alpha XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4111X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.