Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Brown, DuraHide Leather
Mfr # LD-C75-011
Zoro # G5906999
product price: $41.49
/pr
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Application Construction, Oil and Gas, Mining, Rigging
- Palm Construction Leather
- Back Material DuraHide Leather
Product Information
- Brand Mechanix Wear
- MFR # LD-C75-011
- Zoro # G5906999
- UPC # 781513637906
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Cuff Length | 1 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards EN 388:2016 4X43F, ANSI, NFPA 70E, EN 407:2004 41334X, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- SCOTCH 3M P95 Paint Spray and Pesticide Application Particulate Filter 5000/6000-Series White 10 pk (5P71P10-C)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- MECHANIX WEAR Mechanics Gloves, S, Brown, DuraHide Leather (LD-C75-008)
- MECHANIX WEAR Mechanics Gloves, S, Blue, Form Fitting Trek Dry(R) (MG-03-008)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- Mechanix Wear Gloves & Hand Protection