Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black/Yellow, Spandex
Mfr # CG40-75-011
Zoro # G6590147
product price: $38.55
/pr
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application General Purpose
- Palm Construction Single Layer
Product Information
- Brand Mechanix Wear
- MFR # CG40-75-011
- Zoro # G6590147
- UPC # 781513611784
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 8 3/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- ANSELL Lab Coat, 3XL, Red, Polyester (66-663)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Yellow, Spandex (CG40-75-012)
- MECHANIX WEAR Mechanics Gloves, L, Gray/White, Mesh (MSV-00-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- Mechanix Wear Mechanics Gloves