Shop All Cold Weather Gloves
Mechanix Wear
Mechanics Gloves, XL, Black/Gray, Synthetic Leather
Mfr # CWKFF-58-011
Zoro # G700425568
product price: $17.95
/pr
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 12 in
- Application Maintenance & Repair, Equipment Operation, Home Improvement
Product Information
- Brand Mechanix Wear
- MFR # CWKFF-58-011
- Zoro # G700425568
- UPC # 781513650936
- Country of Origin Viet Nam
- Category Cold Weather Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Size | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Standards CE EN 388:2016 1121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (118S0046CH)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKFF-58-010)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-011)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- MECHANIX WEAR Winter Work Gloves, PR (CWKCVU-75-008)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL (SMB2-06-XXL)
- Mechanix Wear Cold Weather Gloves