Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL ( 11 ), Brown
Mfr # MFF-07-011
Zoro # G4068120
product price: $16.19
/pr
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Mechanix Wear
- MFR # MFF-07-011
- Zoro # G4068120
- UPC # 781513644355
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/4 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (206WBPX)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Brown (MFF-07-009)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Gray (MG-08-008)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, TekDry(R) (H15-05-011)
- YOUNGSTOWN GLOVE High Dexterity Gloves, L, Blue, Synthetic Suede (06-3020-60-L)
- Mechanix Wear Gloves & Hand Protection